Neutec™ Flash and Grow™ Automatic Colony Counter Available on GSA/VA Contract for Federal Government customers only.

Modular instrument can be upgraded at any time to fit the level of automation, security, and features required

Manufacturer: Neutec GroupSupplier Diversity Partner 90006017

 View more versions of this product

Catalog No. 14-910-312

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance GLP, FDA 21 CFR Part 11
    Depth (English) 9.25 in.
    Depth (Metric) 26cm
    Height (English) 14 in.
    Height (Metric) 35.5 cm
    Width (English) 7 in.
    Width (Metric) 17.7cm
    For Use With (Application) Drug development and production, food and milk testing, environmental monitoring and public health
    Product Type Colony Counter

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit