Eppendorf™ Cell Culture Roller Drums

For growing bacteria and tissue cultures in test tubes to achieve even distribution of media over cells

Manufacturer: Eppendorf™ M10534004

 View more versions of this product

Catalog No. 14-277-2

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Required Accessories : Drums (sold separately); 14-277-4 for 16mm tubes, 14-277-5 for 25mm tubes

    Specifications

    Hertz 60Hz
    Model TC-7
    Shipping Weight (English) 16 lb.
    Depth (Metric) Exterior 35.6cm
    Shipping Weight (Metric) 7.3kg
    Speed Range 6 to 56rpm
    Voltage 120V
    Width (Metric) Exterior 38.1cm
    Depth (English) Exterior 14 in.
    Width (English) Exterior 15 in.
    Capacity (English) Accommodate 16mm, 18mm or 25mm test tubes and 50mL centrifuge tubes
    For Use With (Application) For the growth of tissue and bacterial cultures by the roller tube method
    Height (English) Exterior 16.5 in.
    Height (Metric) Exterior 41.9cm
    Electrical Requirements 120V 60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit