Eppendorf™ I-24R Refrigerating/Incubator Shakers Available on GSA/VA Contract for Federal Government customers only.

Choice of benchtop or floor models, all with advanced features for consistent, reproducible results

Manufacturer: Eppendorf™ M13440004

 View more versions of this product

Catalog No. 14-285-850

  Check Availability
Add to Cart

Required Accessories : Platform or tray (sold separately)

    Specifications

    Warranty 2 Years
    Depth (English) 30 in.
    Depth (Metric) Interior 45.7cm
    Length (Metric) 71cm
    Weight (English) 180 lb.
    Width (Metric) 55.8cm
    Electrical Requirements 120V 50/60Hz
    Model I24R
    Orbit 0.75 in.
    Temperature Range (English) -59 to 140°F
    Temperature Range (Metric) -15 to 60°C
    Voltage 120V
    Width (English) Platform 18 in.
    Width (Metric) Platform 45.7cm
    Depth (English) Interior 18 in.
    Depth (Metric) 76.2cm
    Height (English) 24 in.
    Height (Metric) 60.9cm
    Length (English) 28 in.
    Speed 25 to 500rpm
    Weight (Metric) 81.6kg
    Width (English) 22 in.
    Dimensions (L x W x H) 28 x 22 x 24 in. (71 x 55.8 x 60.9cm)
    Device Holds Flasks up to 6L, test tubes and other vessels
    Hertz 50/60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit