Learn More
Eppendorf™ New Brunswick™ Innova™ 40/40R Benchtop Incubator Shaker
The New Brunswick™ Innova™ 40/40R (refrigerated) Benchtop Incubator Shaker can take flasks up to 3 L in a compact footprint. The user interface allows easy programming of speed, temperature, and time. Samples can be observed at all times through the self-supporting transparent lid.
Supplier: Eppendorf™ M12990085
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- Quiet operation provides a favorable work environment
- Compact benchtop model fits easily on the bench and holds flasks up to 3 L
- 1.9 and 2.54 cm (3/4 and 1 in.) orbits are available to meet your application needs
- Versatile accessory platform (sold separately) accommodates flasks up to 3 L as well as test tube racks and microplate holders
- Wide temperature range
- Innova™ 40: 5°C above ambient to 80°C
- Innova™ 40R: 20°C below ambient to 80°C
- Versatile 46 x 46 cm (18 x 18 in.) accessory platforms (sold separately) accommodates flasks up to 3 L as well as test tube racks and microplate holders
Specifications
1.9 cm (0.75 in.) | |
25 to 500 rpm | |
100 V | |
3 L Flasks | |
10 to 20.4 lb. | |
US Plug | |
60 Hz | |
30 in. | |
76.2 cm | |
54.4 x 51.4 x 35.6 cm (21.5 x 20.3 x 14 in.) | |
76.2 x 55.9 x 61 cm (30 x 22 x 24 in.) | |
14 in. | |
35.6 cm | |
20.3 in. | |
51.4 cm | |
79.4 kg | |
79.4 kg | |
New Brunswick™ Innova™ 40R | |
20 to 80%, Non-condensing | |
Universal/Dedicated | |
Yes |
4.5 to 9.3 kg | |
100 V, 60 Hz | |
15°C below ambient to 80°C (min. 4°C) | |
Incubator Shaker | |
2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A) | |
±0.25°C at 37°C | |
Aluminum Platform | |
21.5 in. | |
54.4 cm | |
46 x 46 cm (18 x 18 in.) | |
24 in. | |
61 cm | |
22 in. | |
55.9 in. | |
175 lb. | |
175 lb. | |
Knob | |
LED Digital Electric Display | |
Accessories | |
0.01 sec. to 99 hr. 59 min., Continuous |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.