Learn More
Eppendorf™ New Brunswick™ Innova™ 43/43R Console Incubator Shaker
The New Brunswick™ Innova™ 43/43R (refrigerated) Console Incubator Shaker provides the ideal solution for precise handling of large culture volumes. The pedal operated, top loading design allows the easy vertical placement of flasks, and samples can be viewed through the window.
Supplier: Eppendorf™ M13200012
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- Applicational flexibility: Accommodates flasks up to 6 L, sticky pad platform for flat bottom vessels, orbits 25 or 51 mm (1 or 2 in.), optional photosynthetic light bank and humidity monitoring
- Saves money: Up to $3800 in ten years – no internal HEPA-filter that must be replaced annually for optimal performance
- Reliable 24/7 with high loads: Proven and tested Innova™ triple eccentric counterbalanced drive (three weight-supporting shafts)
- Easy cleaning: Spill diverter and drainable built-in spill pan with rounded corners protect the drive from accidental spills (can be used as a water reservoir to reduce sample evaporation), optional airflow UV-germicidal light
- Hands-free door operation: Foot pedal release with easy-to-open and close lid
- Ergonomical and safe interface handling: Top mounted controls and display
- Large 76 x 46 cm (30 x 18 in.) platform size provides increased flexibility with the number and size of cultures (sold separately)
- More options and accessories: UV germicidal light, humidity monitoring, documentation and monitoring with notifications with VisioNize™ Lab Suite and more
Specifications
5.1 cm (2 in.) | |
25 to 300 rpm | |
230 V | |
800 VA (6.66 A) | |
30 to 50 lb. | |
±0.25°C at 37°C | |
Aluminum Platform | |
24 in. | |
61 cm | |
76 × 46 cm (30 × 18 in.) | |
40.6 in. | |
103.1 cm | |
45.5 in. | |
115.6 cm | |
445 lb. | |
±1 rpm | |
LED Digital Electric Display | |
20 to 80%, Non-condensing | |
USB, Ethernet | |
Universal/Dedicated | |
3 Year |
13.6 to 22.6 kg | |
230 V, 50 Hz | |
Ambient plus 5°C to 80°C | |
6 L Flasks | |
2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A) | |
50 Hz | |
20 in. | |
81.3 cm | |
61 x 87.6 x 48 cm (24 x 34.5 x 19 in.) | |
81.3 × 115.6 × 103.1 cm (20 × 45.5 × 40.6 in.) | |
19 in. | |
48 cm | |
34.5 in. | |
87.6 cm | |
202 kg | |
New Brunswick™ Innova™ 43 | |
Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms | |
Accessories | |
Universal/Dedicated | |
0.01 sec. to 99 hr. 59 min., Continuous | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.