Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Innova™ Models 2300 and 2350 Large-Capacity Platform Shakers Available on GSA/VA Contract for Federal Government customers only.

Advanced benchtop platform shakers for heavy workloads and flasks up to 6L

Manufacturer:  Eppendorf™ M11910010

 View more versions of this product

Catalog No. 14-278-107


Add to cart

Requires : Platform or tray (sold separately)

Description

Description

Choice of four models (1 in. or 2 in. circular orbit in two platform sizes). All offer advanced operating and safety features for reliable, continuous-duty shaking of tubes and flasks. Proven Gyrotory™ drive mechanism delivers years of dependable service.

Operating Features

  • Maximum flask size: 6L
  • Shaking speed: 25 to 500rpm
  • Shaking orbit: Circular, 1 or 2 in. dia. (25.4 or 50mm)
  • Tactile keypad with digital LED display for speed, time remaining, and elapsed time
  • 0.1 to 99.9-hour timer
  • Speed and timer alarms
Design Features
  • Triple-action Gyrotory drive delivers smooth, uniform shaking
  • Microprocessor stabilizes rate to 1rpm of setpoint
  • Feedback loop compensates for fluctuations in voltage, load imbalance or workload
  • Low-profile design; can be stacked inside environmental chamber
  • Retains setpoints in memory; automatic restart if power is interrupted
  • Acceleration circuit prevents sudden starts and minimizes splashing

Model 2300

  • Platform dimensions: 18L x 30 in.W (46 x 76cm)
  • Overall dimensions: 22.25L x 29W x 6.37 in.H (56.5 x 74 x 17cm)
  • Net weight: 108 lb. (49kg)
Model 2350
  • Handles larger numbers of flasks
  • Platform dimensions: 24L x 36 in.W (61 x 91cm) Overall dimensions: 24L x 36W x 6.37 in.H (61 x 91 x 17cm)
  • Net weight: 112 lb. (51kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Accessory platforms and trays sold separately
Special order accessories: Temperature/Speed Monitoring Kit (14-278-117, for both models) with RTD sensor displays and records process values; Easy-Load Platform Kit (14-278-119, for Model 2300 only) cuts platform changeover time; to purchase these items, contact your Fisher Scientific Customer Service Representative.

Service Plan

Service agreement available.

Warranty and Services

Three years on parts, two years on labor

Specifications

Specifications

2350
2.54cm
36 in.
91cm
50/60Hz
61cm
52.16kg
120V
6.37 in.
Benchtop platform shaker
91cm
Microprocessor
Speed and timer Alarms
51kg
24 x 36 x 6.37 in. (610 x 91 x 17cm)
24 in.
25 to 500rpm
24 in.
61cm
1.25A
24 in.
115 lb.
0.1 to 99.9 hr.
LED
17cm
36 in.
CE, CSA, UL
Flask 6L
112 lb.
120V 50/60Hz
610mm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit