Eppendorf™ Innova™ Models 2300 and 2350 Large-Capacity Platform Shakers

Advanced benchtop platform shakers for heavy workloads and flasks up to 6L

Manufacturer: Eppendorf™ M11910020

 View more versions of this product

Catalog No. 14-278-164

  Check Availability
Add to Cart

Required Accessories : Platform or tray (sold separately)

    Specifications

    Model 2300
    Length (English) Exterior 22.25 in.
    Length (Metric) Exterior 56.5cm
    Display LED
    Height (Metric) 17cm
    Width (English) 29 in.
    Width (Metric) 74cm
    Includes Speed and timer Alarms
    Weight (English) 108 lb.
    Weight (Metric) 49kg
    Length (English) Platform 18 in.
    Length (Metric) Platform 46cm
    Width (Metric) Platform 76cm
    Speed Range 25 to 500rpm
    Shipping Weight (English) 105 lb.
    Shipping Weight (Metric) 47.62kg
    Timer 0.1 to 99.9 hr.
    Height (English) 6.37 in.
    Type Platform shaker
    Certifications/Compliance CE, CSA, UL
    Controller Type Microprocessor
    For Use With (Equipment) Flask 6L
    Electrical Requirements 120V 60Hz
    Orbit 5cm
    Width (English) Platform 30 in.
    Hertz 60Hz
    Voltage 120V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit