Eppendorf™ Scientific Excella™ E1/E2 Benchtop Open-Air Shakers

Compact analog or digital shakers for flasks up to 500mL

Manufacturer: Eppendorf™ M13540000

 View more versions of this product

Catalog No. 14-285-729

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Required Accessories : Platform or tray (sold separately)

    Specifications

    Width (Metric) 45.5cm
    For Use With (Equipment) Flask 500mL
    Length (English) 16 in.
    Model Excella E1
    Width (English) Platform 11 in.
    Length (Metric) Platform 33cm
    Width (Metric) Platform 28cm
    Speed Range 50 to 400rpm
    Hertz 50/60Hz
    Length (English) Exterior 15.75 in.
    Length (Metric) Exterior 40cm
    Motor Type DC
    Voltage 100/120V
    Display LED
    Height (English) 8.5 in.
    Height (Metric) 21.6cm
    Type Benchtop orbital platform shaker
    Width (English) 18 in.
    Certifications/Compliance CE, CSA, UL
    Controller Type Analog Microprocessor
    Weight (English) 35 lb.
    Weight (Metric) 16kg
    Electrical Requirements 100/120V 50/60Hz
    Dimensions (L x W x H) 16 x 18 x 8.5 in. (406 x 45.5 x 21.6cm)
    Length (Metric) 406mm
    Orbit 1.9cm
    Length (English) Platform 13 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit