Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Excella™ E1/E2 Benchtop Open-Air Shakers

Compact analog or digital shakers for flasks up to 500mL

Manufacturer:  Eppendorf™ M1350-0000

 View more versions of this product

Catalog No. 14-285-730

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Requires : Platform or tray (sold separately)

Specifications Description & Specifications

Specifications

Excella E2
1.9cm
11 in.
28cm
15.75 in.
DC
LED
21.6cm
18 in.
CE, CSA, UL
Flask 500mL
16kg
16 x 18 x 8.5 in. (406 x 45.5 x 21.6cm)
16 in.
50 to 400rpm
13 in.
33cm
50/60Hz
40cm
100/120V
8.5 in.
Benchtop orbital platform shaker
45.5cm
Digital Microprocessor
35 lb.
100/120V 50/60Hz
406mm
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit