Eppendorf™ Scientific Excella™ E25/E25R Temperature-Controlled Console Shakers Available on GSA/VA Contract for Federal Government customers only.

Incubating or refrigerated shakers handle flasks up to 6L

Manufacturer: Eppendorf™ M13530000

 View more versions of this product

Catalog No. 14-285-734

  Check Availability
Add to Cart

Required Accessories : Platform or tray (sold separately)

    Specifications

    Depth (English) 30.5 in.
    Depth (Metric) 77cm
    Length (Metric) 45.7cm
    Weight (English) 377 lb.
    Dimensions (L x W x H) 18 x 50 x 41.7 in. (45.7 x 127 x 105.9cm)
    Electrical Requirements 115V 60Hz
    Shipping Weight (English) 560 lb.
    Temperature Range (English) 44.6 to 140°F
    Length (English) 18 in.
    Speed 50 to 400rpm
    Wash/Waste Bottle Capacity Accepts flasks up to 6
    Width (English) 50 in.
    Width (Metric) 127cm
    Humidity Range 20 to 80%
    Model Excella E25
    Orbit 2.5cm
    Shipping Weight (Metric) 254kg
    Temperature Range (Metric) 7 to 60°C
    Voltage 115V
    Height (English) 41.7 in.
    Height (Metric) 105.9cm
    Weight (Metric) 171kg
    Hertz 60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit