Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Excella™ E25/E25R Temperature-Controlled Console Shakers Package

Incubating or refrigerated shakers handle flasks up to 6L

Manufacturer:  Eppendorf™ M13530014

 View more versions of this product

Catalog No. M1353-0014

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Universal platform.

Description

Description

Features

  • For flasks from 50mL to 6L
  • Shaking Range/Control: 50 to 400rpm, ±2rpm
  • Shaking Motion: Circular orbit, 1 in. dia. (2.54cm)
  • Timer: 0.1 to 99.9 hours
  • Speed, timer and temperature alarms
  • High-velocity air circulation system accurately maintains temperature within ±0.25°C
  • Adjustable feet absorb vibrations to stabilize workload and prevent creeping
  • Shake test tubes from 8 to 30mm diameter in adjustable-angle platform (14-285-698, sold separately)
  • Accommodate flasks on dedicated flask or universal platforms (sold separately)

  • Dependable and affordable shakers for reproducible cell growth
  • Available in four incubating and four refrigerated models—all featuring a heavy-duty drive and cool-running motor for long life and quiet operation under heavier loads and higher speeds.
  • Intuitive, spill-proof keypad allows easy input of parameters
  • 0.56 in. (1.4cm) LED display shows running conditions and diagnostics (all models except E1)
  • UniCentric™ drive and brushless DC motor ensure quiet, vibration-free operation
  • Versatile—use same accessories as other New Brunswick Scientific shakers

Incubator Shaker Model E25

  • Temperature Range: 7° above ambient to 60°C (140°F)
  • Net weight: 420 lb. (190kg)
Refrigerated Shaker Model E25R
  • Temperature Range: 15°C below ambient to 60°C (140°F)
  • CFC-free refrigeration
  • Net weight: 450 lb. (204kg)

Order Info

Dimensions, Platform: 30W × 18 in. H (76 × 46cm); Chamber: 33.5D × 23W × 19 in. H (85 × 58 × 48cm); Overall: 50 × 30.5 × 41.75 in. H (127 × 77 × 85cm); For 120V 60Hz; Trays and racks sold separately.

Certifications

UL listed. CSA approved. CE marked.

Warranty and Services

Two years on parts and labor

Specifications

Specifications

76.2cm
45.72cm
60Hz
1 in.
-15 to 60°C
31 in.
42 in.
Universal platform
457mm
450 lb.
30 in.
18 x 30 x 42 in. (457 x 127 x 106.6cm)
18 in.
50 in.
Excella E25R
-59 to 140°F
115V
78.7cm
106.6cm
18 in.
50 to 400rpm
204.1kg
127cm
115V 60Hz
SDS
Documents
Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit