Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Excella™ E5 and E10 Large-Capacity Open-Air Shakers

Handle flasks up to 6L on bench, in hood, or in coldroom

Specifications

Certifications/Compliance CE, CSA, UL
Controller Type Microprocessor
Length (English) Platform 18 in.
Length (Metric) Platform 46cm
Speed Range 50 to 400rpm
View More Specs

Requires: Platform or tray (sold separately)


Products 1
Catalog Number Mfr. No. Dimensions (L x W x H) Model Orbit Weight (English) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Model Orbit Weight (English) Price Quantity & Availability  
14-285-736
Required Accessories View Documents
Eppendorf™
M13550000
18 x 17.87 x 8.5 in. (457 x 45.5 x 21.6cm) Excella E5 1.9cm 70 lb. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Operating Features

  • Flask capacity: 50mL to 6L
  • Shaking Range/Control: 50 to 400rpm, ±2rpm
  • Rugged UniCentric™ drive delivers consistent motion for reproducible results
  • Timer: 0.1 to 99.9 hours
  • Setpoint retention in nonvolatile memory with auto restart
  • Audible speed and timer alarms alert at end of cycle, or if speed deviates more than 5rpm from setpoint
    • Acceleration circuit prevents sudden starts/stops to minimize splashing, protecting sample and internal components
    • Ambient operating conditions: 5° to 45°C (90% RH)

    • Dependable and affordable shakers for reproducible cell growth
    • Available in four incubating and four refrigerated models—all featuring a heavy-duty drive and cool-running motor for long life and quiet operation under heavier loads and higher speeds.
      • Intuitive, spill-proof keypad allows easy input of parameters
      • 0.56 in. (1.4cm) LED display shows running conditions and diagnostics (all models except E1)
      • UniCentric™ drive and brushless DC motor ensure quiet, vibration-free operation
      • Versatile—use same accessories as other New Brunswick Scientific shakers

      Model E5

      • Shaking Motion: Circular orbit, 0.75 in. dia. (1.9cm)
      • Platform dimensions: 18 x 18 in. (46 x 46cm)
      • Overall dimensions: 20.5L x 17.87W x 8.5 in.H (52 x 45.5 x 21.6cm)
      • Net weight: 70 lb. (31.8kg)
      Model E10
      • Shaking Motion: Circular orbit, 1 in. dia. (2.54cm) Platform dimensions: 30W x 18 in.L (76 x 46cm)
      • Overall dimensions: 27L x 30W x 7 in.H (68 x 76 x 17cm)
      • Net weight: 100 lb. (45.3kg)

      Order Info

      For 100/120V 50/60Hz. Accessory platforms and trays (sold separately) are interchangeable with those of other similar-sized New Brunswick Scientific shakers.

      Service Plan

      Service agreement available.

      Certifications

      UL listed. CSA approved. CE marked.

      Warranty and Services

      Two years on parts and labor

Specifications

Specifications

CE, CSA, UL
18 in.
50 to 400rpm
100/120V 50/60Hz
50/60Hz
0.1 to 99.9 hr.
Microprocessor
46cm
LED
Flask 50mL to 6L
DC
Benchtop open-air shaker
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit