Eppendorf™ Scientific Excella™ E5 and E10 Large-Capacity Open-Air Shakers Available on GSA/VA Contract for Federal Government customers only.

Handle flasks up to 6L on bench, in hood, or in coldroom

Manufacturer: Eppendorf™ M13510000

 View more versions of this product

Catalog No. 14-285-731

  Check Availability
Add to Cart

Required Accessories : Platform or tray (sold separately)

    Specifications

    Display LED
    Width (English) 30 in.
    Width (Metric) 76cm
    Width (English) Platform 30 in.
    Length (Metric) Platform 46cm
    Hertz 50/60Hz
    Length (English) Exterior 27 in.
    Length (Metric) Exterior 68cm
    Motor Type DC
    Height (English) 7 in.
    Height (Metric) 17cm
    Model Excella E10
    Timer 0.1 to 99.9 hr.
    Controller Type Microprocessor
    For Use With (Equipment) Flask 50mL to 6L
    Weight (English) 100 lb.
    Weight (Metric) 45.3kg
    Electrical Requirements 100/120V 50/60Hz
    Dimensions (L x W x H) 30 x 30 x 7 in. (762 x 76 x 17cm)
    Length (Metric) 762mm
    Length (English) 30 in.
    Orbit 2.54cm
    Length (English) Platform 18 in.
    Width (Metric) Platform 76cm
    Speed Range 50 to 400rpm
    Voltage 100/120V
    Type Benchtop open-air shaker
    Certifications/Compliance CE, CSA, UL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit