Eppendorf™ Scientific Shaker Flask Platforms

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Manufacturer: Eppendorf™ M11949908

 View more versions of this product

Catalog No. 14-284-43

  Check Availability
Add to Cart

    Specifications

    No. of Positions 5.0
    Dimensions (L x W) 18 x 18 in. (457 x 457mm)
    Length (Metric) 457mm
    Length (English) 18 in.
    Length (English) Platform 18 in.
    Width (Metric) 457mm
    Width (Metric) Platform 46cm
    Capacity 2L
    Type Dedicated shaker platform
    For Use With I-2400, Innova 2100, Excella E24/E24R shaker
    Width (English) 18 in.
    Width (English) Platform 18 in.
    Length (Metric) Platform 46cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit