Eppendorf™ Scientific Shaker Flask Platforms Available on GSA/VA Contract for Federal Government customers only.

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Manufacturer: Eppendorf™ M1190-9915

 View all options for this product

Catalog No. 14-278-139

  Check Availability
Add to Cart


    For Use With Innova 2000, Excella E1/E2, all I-Series shaker
    Length (English) Platform 13 in.
    Width (English) Platform 11 in.
    Length (Metric) Platform 33cm
    Width (Metric) Platform 28cm
    Capacity 50mL
    Type Dedicated shaker platform
    No. of Positions 20.0
    Material Stainless Steel
    Dimensions (L x W) 13 x 11 in. (330 x 279mm)
    Length (Metric) 330mm
    Length (English) 13 in.
    Width (English) 11 in.
    Width (Metric) 279mm

    • Dedicated platforms for specific-sized Erlenmeyer or Fernbach flasks
    • Supplied with clamps

    Capacities listed are the most vessels of each size that will fit in a balanced pattern.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit