Eppendorf™ Scientific Shaker Flask Platforms

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Manufacturer: Eppendorf™ M11909916

 View more versions of this product

Catalog No. 14-278-140

  Check Availability
Add to Cart

    Specifications

    No. of Positions 12.0
    Length (English) 13 in.
    Width (Metric) 279mm
    Material Stainless Steel
    For Use With Innova 2000, Excella E1/E2, all I-Series shaker
    Dimensions (L x W) 13 x 11 in. (330 x 279mm)
    Length (Metric) 330mm
    Length (English) Platform 13 in.
    Width (English) 11 in.
    Width (English) Platform 11 in.
    Length (Metric) Platform 33cm
    Width (Metric) Platform 28cm
    Capacity 125mL
    Type Dedicated shaker platform

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit