Eppendorf™ Scientific Shaker Utility Trays Available on GSA/VA Contract for Federal Government customers only.

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Manufacturer: Eppendorf™ M11949922

 View more versions of this product

Catalog No. 14-278-116

  Check Availability
Add to Cart

    Specifications

    Length (English) 18 in.
    Width (Metric) 610mm
    Type Utility tray (for low-speed applications)
    Includes Non-skid Rubber surface
    For Use With Innova Model 2150 shaker
    Dimensions (L x W) 18 x 24 in. (457 x 610mm)
    Length (Metric) 457mm
    Length (English) Platform 24 in.
    Width (English) 24 in.
    Width (English) Platform 18 in.
    Length (Metric) Platform 61cm
    Width (Metric) Platform 46cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit