New Pig Gray Universal Absorbent Mats

Tough mat lasts longer and requires less changeouts

Manufacturer: New Pig MAT243

 View more versions of this product

Catalog No. 19-003-301

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 19.6 gal.
    Length (Metric) 45.7m
    Product Type Universal Absorbent Mat
    For Use With (Application) Absorbs oils, coolants, solvents and water
    Material Polypropylene
    Weight (English) 16 lb.
    Weight (Metric) 7.3kg
    Width (English) 15 in.
    Capacity 19.6 gal., 0.57L
    Dimensions (L x W) 150 ft. x 15 in. (45.7m x 38cm)
    Absorbancy Heavy
    Capacity (Metric) 0.57L
    Length (English) 150 ft.
    Width (Metric) 38cm
    Certifications/Compliance 29 CFR 1910.22(a)(2)
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit