New Pig Haz-Mat Mats, Pillows, Rolls and Socks

Stop the spread of acids and bases

Manufacturer: New Pig MAT310

 View more versions of this product

Catalog No. 19-038-505

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 50.8cm
    Capacity (English) 28.16 oz.
    Capacity (Metric) 83.2L
    Length (English) 20 in.
    Product Type Hazmat Absorbent Pad
    For Use With (Application) For quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives
    Material Polypropylene
    Weight (English) 8 lb.
    Weight (Metric) 3.6kg
    Width (English) 15 in.
    Width (Metric) 38cm
    Capacity 28.16 oz., 83.2L
    Dimensions (L x W) 20 x 15 in. (50.8 x 38cm)
    Absorbancy Heavy
    Color Pink

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit