Rubbermaid™ Indoor Station Containers and Tops

Manufacturer: Rubbermaid™ FG396973BLUE

 View more versions of this product

Catalog No. 19-813-121

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For indoor and outdoor environment
    Length (Metric) 62.86cm
    Height (English) 42.1 in.
    Product Type Recycling Container
    Capacity 50 gal., 189.27L
    Color Blue
    Dimensions (L x W x H) 24.75 x 25.2 x 42.1 in. (62.86 x 64.1 x 106.9cm)
    Length (English) 24.75 in.
    Width (English) 25.2 in.
    Width (Metric) 64.1cm
    Capacity (English) 50 gal.
    Capacity (Metric) 189.27L
    Height (Metric) 106.9cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit