Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ ProSave™ Shelf Ingredient Bins

Patent-pending quick one handed access while stacked and integrated measuring tool increases preparation efficiency, space optimization, and promotes food safety compliance

Manufacturer:  Rubbermaid™ FG9G5700WHT

Catalog No. 19-065-263

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Dimensions: 59.7 x 29.2 x 42.9cm (23.5 x 11.5 x 16.9 in.)
  • Patent-pending lid design allows for one-handed access to ingredients while stacked
  • Integrated 2 Cup Safety Portioning Scoop and hook provide dedicated scoop storage for safe ingredient portioning
  • Clear windows and ingredient labels for easy identification of contents
  • FIFO (First In, First Out) barrier aids in proper rotation of ingredients
  • Assists in complying with FDA Food Code 3-304.12
  • Scoop and door material: polycarbonate
  • Bin material: polypropylene
  • Capacity: 6.25L (0.836 gal.)
  • Color: White

Specifications

Specifications

16.87 in.
11.5 in.
Safety
23.5 in.
White
0.836 gal.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit