Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Poly Chair Chrome - High Bench Height with Seat Tilt, Adj Arms, Chrome Foot Ring, and Stationary Glides in Poly
Fisherbrand™ Newport Polyurethane Chairs in Chrome are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, arms, chrome foot ring, and stationary glides casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 24.75-35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Industrial Chair | |
Yes | |
No | |
300 lb. | |
Round tube chrome foot ring with internal lock | |
High Bench Height | |
Black | |
20 in. | |
24.75 to 35 in. | |
Standard | |
Polyurethane |
Yes | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
136 kg | |
47 lb. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
Polished Cast Aluminum |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction