Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Poly Chair Chrome - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Poly
Fisherbrand™ Newport Polyurethane Chairs in Chrome are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, and stationary glides casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 24.75-35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Industrial Chair | |
Yes | |
37 lb. | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
300 lb. | |
20 in. | |
24.75 to 35 in. | |
Polished Cast Aluminum |
136 kg | |
High Bench Height | |
No | |
Yes | |
No | |
Round tube chrome foot ring with internal lock | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Black | |
Standard | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction