Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Seat Tilt and Stationary Glides

Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 42'' work surfaces and feature ergonomic adjustments, handle in back rest, fixed foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
This item is not returnable.
View return policy
Description
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Black powder-coated steel base with fixed foot ring | |
Polyurethane | |
15 year parts, lifetime on pneumatic lift | |
Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base | |
No | |
Yes | |
Yes | |
300 lb. |
Yes | |
Pneumatic | |
High Bench Height | |
36 lb. | |
16.33 kg | |
No | |
No | |
26 to 36 in. | |
136 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title