Newtex™ Zetex™ Heat Resistant Mitts

Provide protection in temperatures to 1000°F and to 2000°F

Manufacturer: Newtex Industries, Inc.Supplier Diversity Partner 2100032

 View more versions of this product

Catalog No. 11-392-60B

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Foundries and casting operations, welding and hot works operations; glass and ceramic plants production, power generation; petrochemical and refining, laboratory and testing facilities
    Temperature (English) Max. 1000°F
    Length (English) 23 in.
    Length (Metric) 58.42cm
    Material Kevlar™ Fiberglass Fabric
    Liner Material Wool
    Temperature (Metric) Max 537.7°C
    Coating Material None

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit