Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Niedner™ Delta Hydro Fire Hose Tester

Unique check valve system closes automatically in the event of hose failure without shutting down the other lines

$10373.00

Specifications

Product Type Fire hose tester
Material Stainless Steel
Pressure 500psi
View More Specs

Includes: Inline filter and 1.5 in. (38mm) NPSH female swivel inlet connector included. Tester does not include pressure washing equipment.


Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19-816-110 NIEDNER
CDHT2000SS
2 in. Stainless Steel manifold, 1.7hp motor, 2.5 in Aluminium NST check valves, Stainless Steel cart, 110/120V, NST thread, 4.3 gpm Oil bath pump, 2.5 in. NST female swivel inlet connector, Inline filter Each for $10,373.00
Check Availability
Add to cart
19-823-825 NIEDNER
HT2000SS
2 in. Stainless Steel manifold, 1.7hp motor, Heavy duty cart, 110/120V, fully automatic 2.5 Aluminium check valve, NST thread, 4.3 gpm Oil bath pump, 2.5 in. NST female swivel inlet connector, Inline filter N/A N/A N/A
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Specifications

Description

Fills hoses faster than an engine. Delivers up to 500psi of pressure. NPSH threads for use with Navy and Coast Guard 1.5 and 1.75 in. (38 and 45mm) hoses.

  • All stainless-steel manifold
  • Low-profile, heavy-duty, stainless-steel cart
  • Powerful, 1.7hp, totally enclosed, fan-cooled industrial motor
  • Six outlets, each with a fully automatic check valve system
  • Large 3.2gpm (12.6L) oil bath pump, complete with thermal protective valve

Compliance

Meets NFPA standards.

Warranty

One-year limited warranty.

Description & Specifications

Specifications

Fire hose tester
Stainless Steel
500psi
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit