Niedner™ Delta Hydro Fire Hose Tester

Unique check valve system closes automatically in the event of hose failure without shutting down the other lines

Manufacturer: NIEDNER CDHT1500BRA

 View more versions of this product

Catalog No. 19-130-5356

  Check Availability
Add to Cart

    Specifications

    Includes 1.5 in. Manifold, heavy duty cart, 1.7hp motor, 110/120V, fully automatic Brass check valve, NST thread, 3.2 gpm Oil bath pump
    Material Stainless Steel
    Pressure 500psi
    Product Type Fire hose tester

    Fills hoses faster than an engine. Delivers up to 500psi of pressure. NPSH threads for use with Navy and Coast Guard 1.5 and 1.75 in. (38 and 45mm) hoses.

    • All stainless-steel manifold
    • Low-profile, heavy-duty, stainless-steel cart
    • Powerful, 1.7hp, totally enclosed, fan-cooled industrial motor
    • Six outlets, each with a fully automatic check valve system
    • Large 3.2gpm (12.6L) oil bath pump, complete with thermal protective valve

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit