Niedner™ Delta Hydro Fire Hose Tester

Unique check valve system closes automatically in the event of hose failure without shutting down the other lines

Manufacturer: NIEDNER CDHT1500SSBRA

 View more versions of this product

Catalog No. 19-816-109

  Check Availability
Add to Cart

    Specifications

    Length (English) 1 in.
    Includes 1.5 in. Manifold, 1.7hp motor, 1.5 in. Brass NPSH check valve, Stainless Steel Cart, fully automatic fan-cooled industrial motor, four outlets, inline filter
    Length (Metric) 2.54cm
    Material Stainless Steel
    Pressure 500psi
    Weight (English) 1 lb.
    Weight (Metric) 0.45kg
    Product Type Fire hose tester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit