Niedner Econoflo Forestry Fire Hoses

Manufacturer: NIEDNER 2463

 View more versions of this product

Catalog No. 19-816-100

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Coil 9 in.
    Diameter (Metric) Coil 23cm
    Pressure 600psi
    Weight (English) 1 lb.
    Weight (Metric) 0.45kg
    Product Type Single jacket fire hose
    Bowl Size (Metric) 1.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit