Niedner™ SUPPLYLINE™ Municipal Fire Hoses Available on GSA/VA Contract for Federal Government customers only.

Large diameter hose for supply relay and attack applications

Manufacturer: NIEDNER F5040E13ASDOLKS

 View more versions of this product

Catalog No. 11-654-713

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Coil 18 in.
    Diameter (Metric) Coil 46cm
    Material Polyester
    Pressure 300psi
    Weight (English) 77 lb.
    Weight (Metric) 34.92kg
    Product Type Double jacket fire hose
    Size 4 in. x 100 ft. (10.2cm x 30.1m)
    Bowl Size (Metric) 4.37 in.
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit