Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Niedner SUPPLYLINE™ Municipal Fire Hoses

Large diameter hose for supply relay and attack applications

$1105.50 - $1511.72

Specifications

Product Type Double jacket fire hose
Material Polyester
Pressure 300psi
View More Specs

Products 3
Catalog Number Mfr. No. Bowl Size (Metric) Color Size Weight (English) Price Quantity & Availability  
Catalog Number Mfr. No. Bowl Size (Metric) Color Size Weight (English) Price Quantity & Availability  
11-654-702
Encompass
View Documents
Niedner
F5050E13ASDOLKS
5.37 in. Yellow 5 in. x 100 ft. (12.7cm x 30.1m) 97 lb.
Each for $1,511.72
Add to cart
 
11-654-714
Encompass
View Documents
Niedner
F5050E01CSDOLKS
5.37 in. White 5 in. x 100 ft. (12.7cm x 30.1m) 97 lb.
Each for $1,105.50
Add to cart
 
11-654-713
Encompass
View Documents
Niedner
F5040E13ASDOLKS
4.37 in. Yellow 4 in. x 100 ft. (10.2cm x 30.1m) 77 lb.
Each for $1,197.43
Add to cart
 
Description

Description

  • Polyester double jacket make lined with TPU elastomer and ENCAP™ treated
  • Locking Storz coupling standard
  • Minimum kink burst pressure: 300psi (2100kPa)
  • More compact and flexible than traditional rubber LDH
  • Highly resistant to chemicals, abrasion and punctures with reduced water consumption of up to 40%
  • Can be loaded without hanging to dry
  • Can also be used as soft suction hose in shorter lengths
  • Available in choice of yellow and white colors

Specifications

Specifications

Double jacket fire hose
Polyester
300psi
SDS
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit