Niedner XL-800™ Municipal Fire Hoses: 1.75 in. x 50 ft. Available on GSA/VA Contract for Federal Government customers only.

For everyday attack fire fighting, the XL-800 is easily handled and packs tightly

Manufacturer: NIEDNER F4017E13CRAAXXS

 View more versions of this product

Catalog No. 11-654-703

  Check Availability
Add to Cart

Required Accessories : Thin-wall double jacket tail gaskets in couplings.

    Specifications

    Diameter (Metric) Coil 38.1cm
    Includes 1.5 in. Aluminium NPSH set
    Pressure 600psi
    Weight (English) 12 lb./50 ft.
    Connector Types Aluminium NPSH
    Hose Type Attack
    Bowl Size (Metric) 5.24cm
    Diameter (English) Hose 1.75 in.
    Certifications/Compliance Meets or exceeds NFPA 1961and ZZ-H-451.
    Diameter (English) Coil 15 in.
    Diameter (Metric) Hose 45mm
    Material Polyester
    Weight (Metric) 5.4kg/50 ft.
    Product Type Double jacket fire hose with TPU Elastomer lining
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit