Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Niedner XL-800™ Municipal Fire Hoses: 1.75 in. x 50 ft.

For everyday attack fire fighting, the XL-800 is easily handled and packs tightly

Manufacturer:  Niedner F4017E13CRABXXS

Encompass

 View more versions of this product

Catalog No. 11-654-700


Add to cart

Description

Description

  • 100% polyester double jacket hose lined with TPU elastomer with a service test pressure of 400 PSIG (2800 kPa)
  • Size: 1.75 in. x 50 ft.
  • Waterway is oversized to maximize flow and minimize friction loss
  • A third less bulk than rubber covered hose, XL-800 is flexible to -60°F (-51°C)
  • The ENCAP™ treated outer jacket improves durability, reduces water absorption up to 40%, enhances chemical resistance and adds color options

Specifications

Specifications

Meets or exceeds NFPA 1961and ZZ-H-451.
Yellow
15 in.
45mm
Polyester
12 lb./50 ft.
Double jacket fire hose with TPU Elastomer lining
Attack
5.24cm
1.75 in.
38.1cm
1.5 in. Aluminium NST set
600psi
5.4kg/50 ft.
Aluminium NST
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit