Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Niedner XL-800™ Municipal Fire Hoses: 2.5 in. x 50 ft., yellow

Manufacturer:  Niedner F4025E13CRABXXS

Encompass

Catalog No. 11-654-701


Add to cart

Description

Description

Specifications

Specifications

7.62cm
2.5 in.
41cm
Aluminium NST
600psi
8kg
Attack
Yellow
16 in.
64mm
Polyester
18 lb.
Double jacket fire hose
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit