Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Niedner XL-800™ Municipal Fire Hoses: 2.5 in. x 50 ft.

For everyday attack fire fighting, the XL-800 is easily handled and packs tightly

Manufacturer:  Niedner F4025E01CRABXXS

 View more versions of this product

Catalog No. 11-654-707

Add to cart

Requires : Thin-wall double jacket tail gaskets in couplings

Description

Description

  • 100% polyester double jacket hose lined with TPU elastomer with a service test pressure of 400 PSIG (2800 kPa)
  • Waterway is oversized to maximize flow and minimize friction loss
  • A third less bulk than rubber covered hose, XL-800 is flexible to -60°F (-51°C)
  • The ENCAP™ treated outer jacket improves durability, reduces water absorption up to 40%, enhances chemical resistance and adds color options

Compliance

Meets or exceeds NFPA 1961and ZZ-H-451

Specifications

Specifications

7.62cm
2.5 in.
41cm
Aluminium NST
600psi
8kg
Attack
White
16 in.
64mm
Polyester
18 lb.
Double jacket fire hose
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit