Niedner XL-800™ Municipal Fire Hoses: 2 in. x 50 ft.

For everyday attack fire fighting, the XL-800 is easily handled and packs tightly

Manufacturer: NIEDNER F4025E13C

 View more versions of this product

Catalog No. 19-816-118

  Check Availability
Add to Cart

Required Accessories : Thin-wall double jacket tail gaskets in couplings

    Specifications

    Hose Type Attack
    Diameter (English) Coil 15.5 in.
    Diameter (Metric) Coil 39cm
    Diameter (Metric) Hose 51mm
    Includes Aluminium NST
    Material Polyester
    Pressure 600psi
    Weight (English) 14 lb./ 50 ft.
    Weight (Metric) 6.4kg/50 ft.
    Product Type Double jacket fire hose
    Connector Types Aluminium NST
    Bowl Size (Metric) 3 in.
    Color Yellow
    Diameter (English) Hose 2 in.
    Certifications/Compliance Meets or exceeds ULC-19, NFPA-1961 and ZZH-451.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit