Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nilfisk™ GM 80CR Cleanroom Vacuum
Shop All Nilfisk of America Products
Click to view available options
Filter Type:
HEPA
ULPA
Description
Includes
Model GM 80 HEPA-Filter Vacuum: 30ft. power cord, 32MM tapered plastic hose w/curved plastic tube, 2 straight steel wands and a package of 5 paper bags. Model GM 80CR Cleanroom Vacuum: Detachable trolley, 10 ft. 32MM conductive plastic hose, 2 straight stainless steel wands, floor nozzle, conductive dust brush, conductive crevice nozzle, utility nozzle, tool caddie, 30 ft. power cord and a package of 5 paper bags.
- 2.25-gallon capacity disposable paper bag captures the bulk of collected debris
- Extra-large main filter ensures a steady, even airflow which extends filter life and eliminates premature clogging
- Conductive plastic hose provides ESD protection
- Wheeled trolley adds mobility
- Positive twist safety latches offer security by preventing the container from opening if the vacuum is dropped
- Vacuum cleaner and accessories are packaged in cleanroom compatible polyethylene bags to prevent contamination from packing materials during shipping
Specifications
Specifications
| Voltage | 120 V |
| Weight (Metric) | 5 kg |
| Includes | Trolley, 1.98 m Plastic Hose, Steel Wands, Paper Bags, Round Brush, Crevice Cone, Nozzles, 9m Cord, HEPA Filter |
| Weight (English) | 11.02 lb. |
| Product Type | Vacuum |
| Capacity (English) | 409.6 oz. |
| Capacity (Metric) | 12.3 L |
| Airflow Rate | 87 cfm |
| Filter Type | ULPA |
| Model | GM80CR |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction