Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nitric Acid, ICP-OES, for Trace Metal Analysis, Thermo Scientific™
Click to view available options
Quantity:
500 mL
2.5 L
Description
- Suitable for trace metal analysis by ICP-OES
- Tested for 34 metal impurities at ppb levels
- Also meets general ACS testing specifications
- Ideal for analysis of environmental samples
- Offered in 500mL and 2.5L poly coated glass bottles
Specifications
Appearance | Clear, colorless liquid |
Color | 10 max. (APHA) |
Density | 1.42 |
Heavy Metals (as Pb) | 100 ppb max. |
Packaging | Poly coated glass bottle |
Residue after Ignition | ≤ 2 ppm |
Quantity | 500 mL |
Percent Purity | 69.0 to 70.0% |
Grade | For trace metal analysis |
Chemical Name or Material | Nitric Acid |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction