Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ NitriGuard Plus™ With Sanitized Interior, Blue

Blue nitrile gloves feature a sanitized interior and are mechanical and chemical resistant to a large range of products.

$6.83

Specifications

ANSI Abrasion Rating ANSI 2
Color Blue
Thickness (English) 11 mil
Thickness (Metric) 0.27 mm
Length (English) 13 in.
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
11-393-63D
View Documents
Honeywell™
LA111EB/10
10
Dozen of 12 for $6.83

Save 50% Reg : $13.66

Case of 12 DZ for $81.90

Save 82% Reg : $456.00

Add to cart
 
11-393-63A
View Documents
Honeywell™
LA111EB/7
7 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
11-393-63B
View Documents
Honeywell™
LA111EB/8
8 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
11-393-63C
View Documents
Honeywell™
LA111EB/9
9 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
11-393-63E
View Documents
Honeywell™
LA111EB/11
11 This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • 100% nitrile is resistant to cuts, snags, abrasions and punctures
  • Blue, sanitized interior
  • 11 mil thickness
  • Curved-hand shape with straight cuff edge
  • For handling fats, petroleum products, and many chemicals
  • USDA accepted for food processing

Specifications

Specifications

ANSI 2
11 mil
13 in.
Raised pattern
Blue
0.27 mm
33 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit