Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Nitrile Coated Seamless Knit Nylon Gloves
Click to view available options
Size:
7
8
9
10
Description
- Breathable, ventilated back
- Seamless nylon liner for increased comfort
- Knit wrist prevents dirt and debris from entering the glove
- Machine washable
Specifications
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Green |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | 7 |
EN388 Standard | 4121XX |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction