Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ BioClean-D™ Non-Sterile Disposable Coveralls with Collar and Thumb Loop

Disposable coverall with thumb loop for secure hold

$293.00 - $390.00

Specifications

Color White
For Use With (Application) Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial
Sterility Non-sterile
Disposable Yes
View More Specs

Products 7
Catalog Number Mfr. No. Size Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Height (Metric) Price Quantity & Availability  
19-668-326
View Documents
Ansell™
BDCCTS
Small 164 to 170 cm
Case of 20 for $390.00
Add to cart
 
19-668-327
View Documents
Ansell™
BDCCTM
Medium 170 to 176 cm
Case of 20 for $390.00
Add to cart
 
19-668-328
View Documents
Ansell™
BDCCTL
Large 176 to 182 cm
Case of 20 for $390.00
Add to cart
 
19-668-329
View Documents
Ansell™
BDCCTXL
X-Large 182 to 188 cm
Case of 20 for $390.00
Add to cart
 
19-668-330
View Documents
Ansell™
BDCCTXXL
2X-Large 188 to 194 cm
Case of 20 for $390.00
Add to cart
 
19-668-331
View Documents
Ansell™
BDCCTXXXL
3X-Large 194 to 200 cm
Case of 15 for $293.00
Add to cart
 
19-668-332
View Documents
Ansell™
BDCCTXXXXL
4X-Large 200 to 206 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Low linting, anti-static CleanTough™ Fabric made
  • Manufactured in a facility holding ISO 9001:2008 certification
  • ISO Class 4 compatible
  • Zip front with flap cover
  • Elasticated back, cuffs and ankles
  • Available in sizes ranging from S through 4XL
  • ASTM D6978 05 tested
  • HELMKE drum tested
  • Low-particulate
Specifications

Specifications

White
Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial
Non-sterile
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit