Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ BioClean™ P-Zero™ Sterile Polychloroprene Cleanroom Gloves

Gloves there is a product ideally suited to your particular needs, be it medical supplies, personal protection or cleanroom, our facility in Malaysia can support your needs in science cleanroom environments ensures that the range of sterile and non-sterile ISO Class 4 & 5 compatible gloves offers extreme comfort, strength and tactility

Manufacturer:  Ansell™ BPZS65

 View more versions of this product

Catalog No. 19-668-019


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

 Double donnable
Specifications

Specifications

7 mil
cleanroom environment
One pair per inner PE wallet; one wallet per sealed EasyTear PE pouch; 10 pouches per sealed outer PE bag; 20 outer bags per lined carton (200 pairs)
Powder-free
Sterile
30.5 cm
Beaded/Rolled
Polychloroprene
6.5
Natural
12 in.
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D978-05
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit