Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nitritex™ Profile Gel™ Sterile Latex Surgical Gloves

Combines excellent strength with comfort. Nitritex™ Profile Gel™ Sterile Latex Surgical Gloves are powder-free, hand-specific gloves with a polymer coating for improved softness, a 50% thicker cuff to prevent tearing, a beaded cuff and textured surface.

Manufacturer:  Nitritex™ PGHS60

 View more versions of this product

Catalog No. 19-668-106

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Latex for strength and comfort
  • Extra thick cuffs for strength
  • Inner polymer gel coating enables easy smooth donning
  • Textured finish
  • Anatomically shaped to reduce wearer fatigue
  • Powder-free
  • Class IIa Medical
  • Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3)
  • Manufactured in a facility holding ISO 9001:2008 certification
  • Hand specific
  • 300mm length
  • Sterile
Specifications

Specifications

Safety
Inside
Yes
Beaded, Thick
Yes
Latex
6
Natural
12 in.
Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3)
Polymer
Class IIa Medical
Textured
Specific
Yes
EasyTear™ pouches in a box
Powder-free
Sterile
300 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit