Learn More
ZING™ Enterprises No Smoking Sign, Indiana
ZING Enterprises Eco Safety Sign is available in three sizes and four eco-friendly formats.
$16.57 - $39.55
Specifications
For Use With (Application) | Communication |
---|---|
Languages | English |
Displayed Text | State Law Prohibits Smoking Within 8 Feet of this Entrance. This sign is in compliance with Indiana State Law, Indiana Alcohol and Tobacco Commission, 2012 |
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
18-000-453
|
ZING™ Enterprises
2853 |
No Smoking Sign | Plastic | Corner Holes | 10 x 14 in. |
Each for $31.65
|
|
||
18-000-253
|
ZING™ Enterprises
1853 |
No Smoking Sign | Plastic | Corner Holes | 7 x 10 in. |
Each for $26.55
|
|
||
18-000-724
|
ZING™ Enterprises
1853A |
No Smoking Sign | Aluminum | Corner Holes | 7 x 10 in. |
Each for $31.65
|
|
||
18-000-753
|
ZING™ Enterprises
2853A |
No Smoking Sign | Aluminum | Corner Holes | 10 x 14 in. |
Each for $39.55
|
|
||
18-000-934
|
ZING™ Enterprises
1853S |
Adhesive Label | Polystyrene | Self-adhesive | 7 x 10 in. |
Each for $19.64
|
|
||
18-002-008
|
ZING™ Enterprises
1852D |
Window Decal | Polystyrene | Corner Holes | 5 x 7 in. |
Pack of 2 for $16.83
|
|
||
18-002-009
|
ZING™ Enterprises
1852S |
Adhesive Label | Polystyrene | Self-adhesive | 5 x 7 in. |
Pack of 2 for $16.57
|
|
||
18-001-692
|
ZING™ Enterprises
2853S |
Adhesive Label | Polystyrene | Self-adhesive | 10 x 14 in. |
Each for $26.30
|
|
||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Self-Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7 in. x 5 in. signs are sold 2/pack.
Certifications
State No Smoking Laws and Regulations
Specifications
Communication | |
English | |
State Law Prohibits Smoking Within 8 Feet of this Entrance. This sign is in compliance with Indiana State Law, Indiana Alcohol and Tobacco Commission, 2012 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.