Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises No Smoking Sign, New Jersey

ZING Enterprises Eco Safety Sign is available in three sizes and four eco-friendly formats.

$16.57 - $39.55

Specifications

For Use With (Application) Communication
Languages English
Displayed Text No Smoking, Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55
Color Red on White
View More Specs

Products 8
Catalog Number Mfr. No. Product Type Material Mounting Type Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Material Mounting Type Dimensions (L x W) Price Quantity & Availability  
18-000-255
View Documents
ZING™ Enterprises
1857
No Smoking Sign Plastic Corner Holes 10 x 7 in.
Each for $26.55
Add to Cart
 
18-000-455
View Documents
ZING™ Enterprises
2857
No Smoking Sign Plastic Corner Holes 14 x 10 in.
Each for $31.65
Add to Cart
 
18-000-726
View Documents
ZING™ Enterprises
1857A
No Smoking Sign Aluminum Corner Holes 10 x 7 in.
Each for $31.65
Add to Cart
 
18-002-013
View Documents
ZING™ Enterprises
1856S
Adhesive Label Polystyrene Self-adhesive 7 x 5 in.
Pack of 2 for $16.57
Add to Cart
 
18-000-755
View Documents
ZING™ Enterprises
2857A
No Smoking Sign Aluminum Corner Holes 14 x 10 in.
Each for $39.55
Add to Cart
 
18-002-012
View Documents
ZING™ Enterprises
1856D
Window Decal Polystyrene Corner Holes 7 x 5 in.
Pack of 2 for $16.57
Add to Cart
 
18-001-694
View Documents
ZING™ Enterprises
2857S
Adhesive Label Polystyrene Self-adhesive 14 x 10 in.
Each for $26.30
Add to Cart
 
18-000-936
View Documents
ZING™ Enterprises
1857S
Adhesive Label Polystyrene Self-adhesive 10 x 7 in.
Each for $19.64
Add to Cart
 
Description

Description

Plastic signs

  • Made from a minimum of 70% post-consumer recycled materials
  • Printed with UV-resistant inks
  • Pre-drilled for easy mounting
  • include adhesive mounting tabs
  • Impact-resistant plastic is suitable for indoor or outdoor use.

Aluminum signs

  • Made from 94% recycled materials
  • Printed with UV-resistant inks
  • Suitable for indoor and outdoor use
  • Pre-drilled for easy mounting.

Self-Adhesive signs

  • Made from a minimum of 70% post-industrial polystyrene
  • Resistant to solvents, moisture, scuffing, tears and UV exposure.

Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7 in. x 5 in. signs are sold 2/pack.

 

 

Certifications

State No Smoking Laws and Regulations

Specifications

Specifications

Communication
English
No Smoking, Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55
Red on White
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit