Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises No Smoking Sign, Oregon

ZING Enterprises Eco Safety Sign is available in three sizes and four eco-friendly formats.

Manufacturer:  ZING™ Enterprises 2861S

 View more versions of this product

Catalog No. 18-001-696


Add to cart

Description

Description

Plastic signs

  • Made from a minimum of 70% post-consumer recycled materials
  • Printed with UV-resistant inks
  • Pre-drilled for easy mounting
  • include adhesive mounting tabs
  • Impact-resistant plastic is suitable for indoor or outdoor use.

Aluminum signs

  • Made from 94% recycled materials
  • Printed with UV-resistant inks
  • Suitable for indoor and outdoor use
  • Pre-drilled for easy mounting.

Self-Adhesive signs

  • Made from a minimum of 70% post-industrial polystyrene
  • Resistant to solvents, moisture, scuffing, tears and UV exposure.

Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.

Sign reads: No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805, subject to 30 days in jail or a $1,250 fine. Under Oregon's Smokefree Workplace Law this business is smokefree (ORS 433.835-870, effective January 1, 2009). Smoking is not allowed within 10 feet of building entrances, exits, windows and air intake vents. For information and complaints: 1-866-621-6107 or www.healthoregon.org/smokefree. Want to quit smoking? 1-800-QUIT-NOW or 1-877-2NO-FUME (Espanol)

 

 

Certifications

State No Smoking Laws and Regulations

Specifications

Specifications

Yellow, White, Black, Green
Self-Adhesive
10in x 14in
Communication
No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805, subject to 30 days in jail or a $1,250 fine.
English
1
Self-Adhesive
10in.
14in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit