Learn More
ZING™ Enterprises No Smoking Sign, Oregon
ZING Enterprises Eco Safety Sign is available in three sizes and four eco-friendly formats.
$16.57 - $39.55
Specifications
For Use With (Application) | Communication |
---|---|
Languages | English |
Displayed Text | No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805, subject to 30 days in jail or a $1,250 fine. |
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
18-000-257
|
ZING™ Enterprises
1861 |
No Smoking Sign | Plastic | Corner Holes | 7 x 10 in. |
Each for $26.55
|
|
||
18-000-457
|
ZING™ Enterprises
2861 |
No Smoking Sign | Plastic | Corner Holes | 10 x 14 in. |
Each for $31.65
|
|
||
18-000-728
|
ZING™ Enterprises
1861A |
No Smoking Sign | Aluminum | Corner Holes | 7 x 10 in. |
Each for $31.65
|
|
||
18-000-757
|
ZING™ Enterprises
2861A |
No Smoking Sign | Aluminum | Corner Holes | 10 x 14 in. |
Each for $39.55
|
|
||
18-001-696
|
ZING™ Enterprises
2861S |
Adhesive Label | Polystyrene | Self-adhesive | 10 x 14 in. |
Each for $26.30
|
|
||
18-002-016
|
ZING™ Enterprises
1860D |
Window Decal | Polystyrene | Corner Holes | 5 x 7 in. |
Pack of 2 for $16.57
|
|
||
18-002-017
|
ZING™ Enterprises
1860S |
Adhesive Label | Polystyrene | Self-adhesive | 5 x 7 in. |
Pack of 2 for $16.57
|
|
||
18-000-938
|
ZING™ Enterprises
1861S |
Adhesive Label | Polystyrene | Self-adhesive | 7 x 10 in. |
Each for $19.64
|
|
||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Self-Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
Sign reads: No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805, subject to 30 days in jail or a $1,250 fine. Under Oregon's Smokefree Workplace Law this business is smokefree (ORS 433.835-870, effective January 1, 2009). Smoking is not allowed within 10 feet of building entrances, exits, windows and air intake vents. For information and complaints: 1-866-621-6107 or www.healthoregon.org/smokefree. Want to quit smoking? 1-800-QUIT-NOW or 1-877-2NO-FUME (Espanol)
Certifications
State No Smoking Laws and Regulations
Specifications
Communication | |
English | |
No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805, subject to 30 days in jail or a $1,250 fine. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.