Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises No Smoking Window Decal/Label No Smoking Symbol
ZING Enterprises Eco Safety Sign is available in two sizes and as adhesive labels or window decals.
Specifications
Material | Polystyrene |
---|---|
Quantity | 2/Pk. |
For Use With (Application) | Communication |
Languages | Universal |
Displayed Text | No Smoking Pictogram |
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | ||
18-001-998
|
ZING™ Enterprises
1841D |
Window Decal | Polystyrene | Corner Holes | 6 x 6 in. |
Pack of 2 for $16.57
|
N/A | ||
18-001-999
|
ZING™ Enterprises
1841S |
Adhesive Label | Polystyrene | Self-adhesive | 6 x 6 in. |
Pack of 2 for $16.57
|
N/A | ||
18-001-997
|
ZING™ Enterprises
1840S |
Adhesive Label | Polystyrene | Self-adhesive | 4 x 4 in. |
Pack of 2 for $13.26
|
N/A | ||
18-001-996
|
ZING™ Enterprises
1840D |
Window Decal | Polystyrene | Corner Holes | 4 x 4 in. |
Pack of 2 for $13.26
|
N/A | ||
Description
Adhesive Labels
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs)
- Designed to be placed on the inside of windows
- Made from recycled polystyrene.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
Specifications
Polystyrene | |
Communication | |
No Smoking Pictogram |
2/Pk. | |
Universal | |
Black on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title