Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Non-Sterile Millex Syringe Filter

Lots of different samples? ONE MEMBRANE. HPLC-certified Hydrophilic PTFE Millex™ Filters

Manufacturer:  MilliporeSigma™ SLLGX13NL

 View more versions of this product

Catalog No. SLLGX13NL


Add to cart

Description

Description

  • Millex™-LG, LCR filters contain hydrophilic PTFE membranes and are HPLC-certified
  • for low levels of UV-absorbing extractables.
  • Hydrophilic PTFE membranes have broad chemical compatibility, enabling filtration of aqueous and organic solvents.
  • 33 mm hydrophilic PTFE Millex™ filters have faster flow rates than 25 mm filters.
  • Easy to read membrane type and pore size printed on every Millex™ filter.
  • Over-molded design provides excellent seal integrity and burst strength.
Specifications

Specifications

Non-Sterile
13mm
Chemistry: Hydrophilic Polytetrafluoroethylene (PTFE) / Device Material: Polypropylene
Hold-up Volume ≤ 15μL after air purge. Process Volume ≤10 mL
Millex-LG hydrophilic PTFE
100
Millex Syringe Filter Unit, PTFE, Hydrophilic, Non-sterile
21mm
Analytical Sample Prep
0.20μm
Blue
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit