Learn More
Justrite™ Nonmetallic Oval Type I Safety Cans For Flammables
Shop All Justrite Safety Group Products

Description
- Constructed of high-density polyethylene
- Trigger mechanism enables pouring of small quantities of liquid
- Leak-tight, self-closing cap prevents spillage and automatically vents to guard against explosion
- Dual-density flame arrester protects against external heat sources
- Current carrying carbon insert imbedded into can for proper grounding
- Nonmetallic, stainless-steel hardware
Specifications
Specifications
| Certifications/Compliance | FM, NFPA, OSHA |
| Product Type | Safety Can |
| Description | Dent, Puncture, Chip Resistant |
| Capacity (English) | 1 gal. |
| Capacity (Metric) | 4 L |
| Color | Red |
| For Use With (Application) | For Flammables |
| Material | Polyethylene |
| Includes | Dual density flame arrester, self closing cap, Stainless Steel hardware |
| Shape | Oval |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.